JOY ML5C4WA120F 5P ML F P INT THRD

Item #: 723834

Cat #: ML5C4WA120F

UPC: 662275332219

to view pricing and more.
Documents & Guides
JOY ML5C4WA120F 5P ML F P INT THRD AUTO TPE 16/5C 12FT

Overview

JOY ML5C4WA120F 5P ML F P INT THRD AUTO TPE 16/5C 12FT
Also known as: 662275332219, ML5C4WA120F

Specifications

Wattage: 4800
Phase: 3
Jacket: PVC, Polyvinyl Chloride
Size: 12
Amps: 8
Color: Yellow
Wattage: 4800
Jacket: PVC, Polyvinyl Chloride
Amps: 8
Phase: 3
Size: 12
Color: Yellow