standard analog output kit STB - 0..20 mA - 2 O - 12 bits

Item #: 723903

Cat #: STBACO1210K

UPC: 595863948779

to view pricing and more.

Overview

standard analog output kit STB - 0..20 mA - 2 O - 12 bits

This output kit is part of the Modicon STB range, an offer of IP20 modular distributed I/Os on multiple networks and fieldbus. This standard analog output kit is an accessory kit for programmable logic controllers (PLC) and programmable automation controllers (PAC). It has 2 analog output (current 0mA to 20mA) with 12bit plus sign resolution. This product is compatible with most major Fieldbus networks. It is an analog input kit with a rated supply voltage of 24V DC and a current consumption of 40mA at 5V DC for logic bus. It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 13.9mm (height). It weighs 0.117kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines. This product is certified by CE, FM Class 1 Division 2, CSA and UL. It is compatible with mounting base STBXBA1000 and power distribution module STBPDT3100/3105. The kit includes STBXTS2100, 6-terminal spring clamp connector, STBXBA1000 base, STBACO1210 module and STBXTS1100, 6-terminal screw type connector. Advantys distributed I/O solutions are simple, open and flexible, meeting needs in every stage of the product life cycle. For distributed connection to sensors and actuators from a PLC with prefabricated cables.

Also known as: 595863948779, STBACO1210K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65