Led Compact Floodlight 26.5 Watt 120v Ph

Item #: 723929

Cat #: FSL-7-PC1

UPC: 785988030736

to view pricing and more.
Documents & Guides
LED Decorative Flood Light, 50k Color Temperature, 2040 Lumens, 26.5 Watts, Universal 120 Voltage Driver, 1450 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze, Photo cell

Overview

LED Decorative Flood Light, 50k Color Temperature, 2040 Lumens, 26.5 Watts, Universal 120 Voltage Driver, 1450 Max Candle Power, Wide Beam Pattern, 1/2" Thread Mount, Bronze, Photo cell
Also known as: 785988030736, FSL-7-PC1

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Bronze
Type: Floodlight
Wattage: 26.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 26.500
Volts AC: 120
Type: Floodlight
Light Technology: LED