FUSE 630A 690V 1*KN/110 AR UC

Item #: 723938

Cat #: 170M3273

UPC: 051712255561

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 630 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, single indicator

Overview

Fuse-link, high speed, 630 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255561, 170M3273

Specifications

Amps: 630
Type: Square
Interrupt Rating DC: 200
Amps: 630
Interrupt Rating DC: 200
Type: Square