E750+FBPC1+FB2 FACTORY WIRED

Item #: 72395

Cat #: E750WA

UPC: 783472002313

to view pricing and more.
Encapsulated Industrial Control Transformer 750VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type

Overview

Encapsulated Industrial Control Transformer 750VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120, Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type
Also known as: 783472002313, E750WA

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 750
Secondary Voltage: 120, 115, 110