SWITCH,SELECTOR 600V

Item #: 72403

Cat #: 800T-H36A

UPC: 662073419150

to view pricing and more.
Documents & Guides
AB 800T-H36A SWITCH,SELECTOR 600V

Overview

AB 800T-H36A SWITCH,SELECTOR 600V
Also known as: 662073419150, 800T-H36A

Specifications

Color: Metallic
Type: Connector
Poles: 4
Family / Style: 800T
Volts AC: 600
Amps: 60
Standards: Build America Buy America Compliant
Color: Metallic
Poles: 4
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Connector
Family / Style: 800T
Amps: 60