Transformer, Control, 1kVA, Multi-Tap, Encapsulated
Item #:
72409
Cat #:
E1000
UPC:
783472531318
Sign In or Register to view pricing and more.
Documents & Guides
1 kVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
Overview
1 kVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
Also known as: 783472531318, E1000
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Volts AC Secondary: | 120, 115, 110 |
Volt Amps: | 1kVA |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)