Sustainable

LED Linear, Low Profile, 4', 66W, 7250L, 5000K, 120-277V

Item #: 724190
Cat #: LPD3C4M2PDR-WOB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, Low Profile, 4 Foot, 66 Watt, 7250 Lumen, 5000K, 80 CRI, 120-277 Volt, Clear Lens, Medium Beam Distribution, Drilling Rig, No Bracket, Class I Div. 2

Overview

LED Linear, Low Profile, 4 Foot, 66 Watt, 7250 Lumen, 5000K, 80 CRI, 120-277 Volt, Clear Lens, Medium Beam Distribution, Drilling Rig, No Bracket, Class I Div. 2
The SafeSite LED Linear fixture’s rugged solid state design makes it highly resistant to shock and vibration. Its fully gasketed IP 66 rated enclosure makes it suitable for dust & wet locations, its 1598A rating guarantees added protection from salt water spray.
Also known as: LPD3C4M2PDR-WOB

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 7250
Type: Linear Fixture
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Lumens: 7250
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture

Customer Reviews

No reviews for this product
(0)