Breaker, Molded Case, 225A, 3P, 600VAC, 35kAIC, J Frame, 1NO

Item #: 724248

Cat #: 140G-J3F3-D22-KA

UPC: 887172424717

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame, 1 Normally Open, Auxiliary Contact

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame, 1 Normally Open, Auxiliary Contact

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC.

Also known as: 887172424717, 140G-J3F3-D22-KA

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA
Type: Breaker; Molded Case
Interrupt Rating DC: 35 kA