Transformer, Control, 500VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 72426

Cat #: E500E

UPC: 783472531448

to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

Overview

500 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Also known as: 783472531448, E500E

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24