300 MCM XHHW Stranded Copper, White, 3000'

Item #: 724286

Cat #: XHHW300STRWHT3000RL

UPC: 980100245580

to view pricing and more.
Documents & Guides
300 MCM XHHW-2 Stranded Copper, White, 3000 Foot Reel

Overview

300 MCM XHHW-2 Stranded Copper, White, 3000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100245580, XHHW300STRWHT3000RL

Specifications

Length: 3000 ft
Material: Copper
Gauge: 300 kcmil
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 3000 ft
Gauge: 300 kcmil
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded