Meter Stack, 125A, Residential, 6 Socket, 3-Phase, Ring-Style

Item #: 724327
Cat #: 3MM612R
UPC: 786849052331
Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus

Overview

Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus
Also known as: 786849052331, 3MM612R

Specifications

Phase: 3
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
Jaws: 5
Sockets: 6
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Volts AC: 120/240
Sockets: 6

Customer Reviews

No reviews for this product
(0)