Limit switch, XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland

Item #: 72436

Cat #: XCKL115

UPC: 389110646491

to view pricing and more.
Limit switch, Limit switches XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland

Overview

Limit switch, Limit switches XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland

This XCKL classic format limit switch has a thermoplastic roller lever and a Zamak body. This limit switch has a robust Zamak body, a modular design allowing easier maintenance and a classic format. It is IP66 and IK05 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.

Also known as: 389110646491, XCKL115

Specifications

Poles: 2
Type: Limit Switch, Complete, Side Roller
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Complete, Side Roller
Mounting: Surface
Standards: California Proposition 65