M12™ 3/8” Hammer Drill/Driver Kit

Item #: 724453

Cat #: 2408-22

UPC: 045242300808

to view pricing and more.
Documents & Guides
M12™ 3/8” Hammer Drill/Driver Kit, RPM: 0 - 400/0 - 1500, Torque: 275 In-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.5 lbs, Includes: (1) M12™ 3/8” Hammer Drill/Driver (2408-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip

Overview

M12™ 3/8” Hammer Drill/Driver Kit, RPM: 0 - 400/0 - 1500, Torque: 275 In-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.5 lbs, Includes: (1) M12™ 3/8” Hammer Drill/Driver (2408-20), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (2) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) Carrying Case & (1) Belt Clip

The industry’s first subcompact hammer drill/driver delivers best-in-class power, speed and durability. For contractors, maintenance technicians, remodelers or anyone who’s seeking portability and performance, the compact and lightweight M12™ cordless hammer drill/driver gets the job done. It delivers best-in-class 275 in-lbs of torque and 0-400/0 to 1,500 RPM with the REDLITHIUM™ 12 Volt battery. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit re tightening or lost bits. An inboard gauge and built-in LED light offer convenience and minimize interruptions, even during prolonged use. The REDLITHIUM battery pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and carrying case.

Also known as: 045242300808, 2408-22

Features & Benefits

  • Delivers up to 275 in. lbs of torque.
  • On-board battery gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Metal ratcheting chuck for maximum durability

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12