Breaker, Tmax, 200A, 600VAC, 3P, Fixed

Item #: 724485

Cat #: T4S200TW

UPC: 015644585271

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tmax, 200 Amp, 600 Volt AC, 3-Pole, Fixed, Front Terminals, Thermo-Magnetic Release

Overview

Breaker, Tmax, 200 Amp, 600 Volt AC, 3-Pole, Fixed, Front Terminals, Thermo-Magnetic Release
Also known as: 015644585271, T4S200TW

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Type: Breaker; Molded Case, Breaker