This product may not be available in all locations.
1
more

30.5 Mm, Heavy-duty, Assembled Selector Switch
Item #: 724558
Cat #: 10250T3011-1
UPC: 782113260693
to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Selector Switch, Lever Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, 1 Nc, Cam 1
Overview
30.5 Mm, Heavy-duty, Assembled Selector Switch, Lever Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, 1 Nc, Cam 1
Also known as: 782113260693, 10250T3011-1
Specifications
| Type: | Heavy-Duty |
| Mounting: | Vertical |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Vertical |