Transformer, Control, 75VA, 120 x 240 Primary- 24 Secondary, 1PH

Item #: 72456

Cat #: E075E

UPC: 783472531332

to view pricing and more.
Documents & Guides
75 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.

Overview

75 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Also known as: 783472531332, E075E

Specifications

Phase: 1
Volt Amps: 75
Secondary Voltage: 24
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24
Volt Amps: 75
Primary Voltage: 120/240