Limit Switch, Miniature, Top Plunger, SPDT, 10A, 120/240VAC, 9' Cable

Item #: 72466
Cat #: 9007MS01S0300
UPC: 785901550594
Sign In or Register to view pricing and more.
Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 9 Foot Cable

Overview

Limit Switch, Miniature, Top Plunger, 1-Pole, Double Throw, 10 Amp, 120/240 Volt AC, Silver, 1 Normally Open/Normally Closed Contact, 9 Foot Cable
Also known as: 785901550594, 9007MS01S0300

Specifications

Length: 9 ft
Poles: 2
Type: Limit Switch, Top Plunger, Miniature
Amps: 10
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
Length: 9 ft
Type: Limit Switch, Top Plunger, Miniature
Volts AC: 120, 240
Standards: California Proposition 65
Poles: 2
Amps: 10
Mounting: Surface

Customer Reviews

No reviews for this product
(0)