Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Lever Bypass as part of the PAK Metering Lever Bypass Group. Type UNI-PAK Features LEVER BYPASS Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 10.500x36.380x63.500 No. Of Cutouts 13 Cutout Size 2X(4,3-1/2,3,2-1/2,2 ), 8X(2-1/2,2,1-1/2,1 ), 3X(1,3/4,1/2 ) Cable Entry TOP OR BOTTOM FEED. Insulated. Mounting WALL MOUNTED Enclosure RINGLESS
Overview
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Lever Bypass as part of the PAK Metering Lever Bypass Group. Type UNI-PAK Features LEVER BYPASS Appn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 600A Phase 1PH Size 10.500x36.380x63.500 No. Of Cutouts 13 Cutout Size 2X(4,3-1/2,3,2-1/2,2 ), 8X(2-1/2,2,1-1/2,1 ), 3X(1,3/4,1/2 ) Cable Entry TOP OR BOTTOM FEED. Insulated. Mounting WALL MOUNTED Enclosure RINGLESS
Also known as: 040892874068, WPL6412RJ
Specifications
Customer Reviews
No reviews for this product
(0)