Push Button, Station, Emergency Stop, Stainless Steel, 2NO/NC

Item #: 724767

Cat #: 2TLA050220R1422

UPC: 804325609975

to view pricing and more.
Documents & Guides
Push Button, Station, Emergency Stop, Stainless Steel, E-Strong Z, 2 Normally Open, 2 Normally Closed, Contacts, NPT Entrance, Locked

Overview

Push Button, Station, Emergency Stop, Stainless Steel, E-Strong Z, 2 Normally Open, 2 Normally Closed, Contacts, NPT Entrance, Locked

ABB Jokab Safety’s Heavy Duty Emergency Stop Switches are designed to provide robust Emergency Stop protection for exposed conveyors or machines.

Also known as: 804325609975, 2TLA050220R1422

Specifications

Type: Emergency Stop, Station, Pushbutton
Mounting: Surface
Material: Stainless Steel
Poles: 4
Family / Style: Smile
IP/NEMA Rating: NEMA 4X
Type: Emergency Stop, Station, Pushbutton
Material: Stainless Steel
Family / Style: Smile
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 4X