2 Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 50' Coil

Item #: 724874

Cat #: 037461

UPC: 714118374617

to view pricing and more.
Documents & Guides
2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 50 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant

Overview

2 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 50 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118374617, 037461

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Family / Style: SEALTITE®
Color: Gray
Material: Steel
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature