WW Hanger Bracket, SS, 6x6

Item #: 724943

Cat #: CT66HB

UPC: 783510171629

Sign In or Register to view pricing and more.
Hanger Bracket For Wireway, Material: Stainless Steel, Dimensions: 6" x 6" x 7.58"

Overview

Hanger Bracket For Wireway, Material: Stainless Steel, Dimensions: 6" x 6" x 7.58"

Clean Tray Hanger Brackets are used for supporting a Clean Tray run. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510171629, CT66HB

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 4.900 lb
IP/NEMA Rating: NEMA 1
Width: 6 in
Finish: Brushed #3
Height: 6 in
Material: Stainless Steel 304
Weight: 4.900 lb