2
more

Heat Shrinkable Polyolefin Cassette, 1/8", 8', 22-16 AWG, White
Item #: 72495
Cat #: H000X025H1C
UPC: 074983663675
to view pricing and more.
Documents & Guides
Heat Shrinkable Polyolefin Cassette, Width: 1/8 Inch, Length: 8 Foot, 22 to 16 AWG, White
Overview
Heat Shrinkable Polyolefin Cassette, Width: 1/8 Inch, Length: 8 Foot, 22 to 16 AWG, White
P1 Cassette, Continuous Heat Shrink Tubing, Mil Grade Polyolefin, 0.25 Inch Wide x 8 Feet Long, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Meets print performance requirements of MIL-M-81531 and MIL-STD-202F Method 215A, Solution A, C, and D, Meets UL Standard 224 for flammability, Shrink ratio 3 to 1, Non-adhesive flattened heat shrinkable polyolefin for wire/cable identification.
Also known as: 074983663675, H000X025H1C
Specifications
| Material: | Polyolefin |
| Gauge: | 18 AWG, 22 AWG, 16 AWG, 20 AWG |
| Type: | Heat Shrink, Label |
| Width: | 1/8 in |
| Length: | 8 ft |
| Color: | White |
| Material: | Polyolefin |
| Type: | Heat Shrink, Label |
| Length: | 8 ft |
| Gauge: | 18 AWG, 22 AWG, 16 AWG, 20 AWG |
| Width: | 1/8 in |
| Color: | White |