This product may not be available in all locations.

Drive, 480VAC, 3PH, 52A, 40HP ND, 30HP HD, IP66/NEMA Type 4X/12
Item #: 72523
Cat #: 20AD052C3AYNANC0
UPC: 820919251245
to view pricing and more.
Documents & Guides
Drive, PowerFlex 70, 480 Volt AC, 3Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
Drive, PowerFlex 70, 480 Volt AC, 3Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
PowerFlex70 AC Drive, 480 VAC, 3 PH, 52 Amps, 40 HP Normal Duty, 30 HP Heavy Duty,Wall / Machine Mount - IP66/NEMA Type 4X/12 (Indoor Use), with conformal coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919251245, 20AD052C3AYNANC0
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
| Phase: | 3 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 52 |
| Horsepower: | 30, 40 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
| Type: | AC Drive |
| Amps: | 52 |
| Phase: | 3 |
| Volts AC: | 480 |
| Horsepower: | 30, 40 |