
Transformer, Control, 2kVA, Multi-Tap, Encapsulated, Type 4/12
Item #: 72530
Cat #: HZ122000
UPC: 783472571000
Sign In or Register to view pricing and more.
Documents & Guides
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, HSZ Series, NEMA 4/12
Overview
2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, HSZ Series, NEMA 4/12
Also known as: 783472571000, HZ122000
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Volt Amps: | 2kVA |
| Secondary Voltage: | 120, 115, 110 |