Type CC Molded Case Circuit Breaker

Item #: 725301

Cat #: CC3125SR01

UPC: 782113420448

to view pricing and more.
Documents & Guides
Type CC Molded Case Circuit Breaker, Three-Pole, 125A, 240V, 10 kAIC, #4-4/0 AWG Cu/Al 60¦C or 75¦C, 120V Shunt Trip

Overview

Type CC Molded Case Circuit Breaker, Three-Pole, 125A, 240V, 10 kAIC, #4-4/0 AWG Cu/Al 60¦C or 75¦C, 120V Shunt Trip

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 782113420448, CC3125SR01

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA