This product has been discontinued.

Retrofit Kit, LED, T8, High Efficiency, 48", 78W, 120-277V, 4100K
Item #: 725340
Cat #: LED19T8L48/F/1X4HE/841/UNV
UPC: 046135733673
to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 4100K, Base: 2-Pin (G13), 85 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73367
Overview
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 4100K, Base: 2-Pin (G13), 85 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73367
Also known as: 046135733673, LED19T8L48/F/1X4HE/841/UNV
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 78 |
| Type: | Retrofit Kit |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White) |
| Type: | Retrofit Kit |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 78 |
| Length: | 4 ft, 48 in |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |