This product has been discontinued.

LED Module, 6", 10.5W, 120V, 3500K
Item #: 725451
Cat #: RL560WH6935
UPC: 080083690626
to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 10.5 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 93, Color Temperature: 3500K, Trim Color: White, Baffle Color: White
Overview
LED Module, 6 Inch, 10.5 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 93, Color Temperature: 3500K, Trim Color: White, Baffle Color: White
Cooper Lighting Retrofit down light includes LED package, LED driver, heat sink and lens. Heat sink is provided with heat sink to take away heat from LED and to keep junction temperatures less than specified maximums. It is provided with a die-cast aluminum construction for better durability.
Also known as: 080083690626, RL560WH6935
Specifications
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 6 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |