CU CMP 4/0 AWG T UL CSA

Item #: 725475

Cat #: CLWU-4/0

UPC: 783669689693

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 4/0, No Hole, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, No Hole, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669689693, CLWU-4/0

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65