Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1"

Item #: 725555
Cat #: TMC6321
UPC: 781002116486
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1 Inch

Overview

Machine Screw, Truss Head, Phillips/Slotted, #6-32 x 1 Inch
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002116486, TMC6321

Specifications

Screw Head: Truss
Drive: Phillips, Slotted
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Truss
Length: 1 in
Material: Steel
Drive: Phillips, Slotted
Size: # 6

Customer Reviews

No reviews for this product
(0)