Emergency Light, 2 Lamp, LED, 5 Watt, 12 Volt, Nema 4X

Item #: 725556

Cat #: B12SV24M-2LINEXRFCW4/NEXUS

UPC:

to view pricing and more.
Documents & Guides
Emergency Light, 2 Lamp, 5 Watt MR16 LED, 12 Volt, Nema 4X, Vandal-Resistant, Black Housing, UL Listed for Cold Weather Option (-40°C to +40°C/-40°F to +104°F), NSF Certified for Use in Food Processing Plants

Overview

Emergency Light, 2 Lamp, 5 Watt MR16 LED, 12 Volt, Nema 4X, Vandal-Resistant, Black Housing, UL Listed for Cold Weather Option (-40°C to +40°C/-40°F to +104°F), NSF Certified for Use in Food Processing Plants
Also known as: B12SV24M-2LINEXRFCW4/NEXUS

Specifications

Material: Polycarbonate
Wattage: 5
Color: Black
Volts DC: 12
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Color: Black
Light Technology: LED
Wattage: 5
Volts DC: 12
IP/NEMA Rating: NEMA 4X