20A TR Hospital Grade USB Decora Receptacle, 5-20R, Ivory

Item #: 725759

Cat #: T5832-HGI

UPC: 078477685587

Sign In or Register to view pricing and more.
Documents & Guides
Combination Duplex Receptacle and USB Charger, 20 Amp, 125 Volt Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired, Ivory

Overview

Combination Duplex Receptacle and USB Charger, 20 Amp, 125 Volt Decora Tamper-Resistant Receptacle. NEMA 5-20R. 3.6 Amps. 5VDC. 2.0 Type A USB Chargers. Grounding. Side Wired And Back Wired, Ivory
Also known as: 078477685587, T5832-HGI

Specifications

Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Self-Grounding
Amps: 20
Color: Ivory
Material: Thermoplastic
Type: Self-Grounding