Ferrule, 14 AWG

Item #: 7258

Cat #: F80-8-M

UPC: 074983764211

to view pricing and more.
Ferrule, 14 AWG, 0.31" Length

Overview

Ferrule, 14 AWG, 0.31" Length
Also known as: 074983764211, F80-8-M

Specifications

Material: Copper
Length: 0.310 in
Allowable Gauge Range: 14
Material: Copper
Allowable Gauge Range: 14
Length: 0.310 in