Compression Lug, 1-Hole, 4 AWG, Copper

Item #: 725882

Cat #: YAG4CLTC516FX

UPC: 781810129128

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 4 AWG, 5/16 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 4 AWG, 5/16 Inch Stud, Copper
Also known as: 781810129128, YAG4CLTC516FX

Specifications

Color: Gray
Length: 12 ft
Width: 18 in
Material: Aluminum
Standards: California Proposition 65
Color: Gray
Width: 18 in
Standards: California Proposition 65
Length: 12 ft
Material: Aluminum