Self-Laminating Labels, 3/4 x 1-1/2"

Item #: 72590

Cat #: S075X150VATY

UPC: 074983683901

to view pricing and more.
Self-Laminating Labels, 3/4 x 1-1/2 inch, Color: White, 5000/Package

Overview

Self-Laminating Labels, 3/4 x 1-1/2 inch, Color: White, 5000/Package

Thermal Transfer, Self-Laminating Label, Vinyl, 0.75 Inch Wide x 1.50 Inches High, 0.50 Inch Print-On Area, Clear/White, 3-Inch Core, adhesive labels supplied on rolls, include a colored print-on area and clear overlaminate, use with Panduit RMH4BL hybrid thermal transfer ribbon.

Also known as: 074983683901, S075X150VATY

Specifications

Type: Self-Laminating
Width: 3/4 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Self-Laminating
Length: 1 1/2 in
Color: White
Width: 3/4 in
Material: Vinyl