Self-Laminating Labels, 1/2 x 1-1/2"

Item #: 72609

Cat #: S050X125VATY

UPC: 074983439225

to view pricing and more.
Self-Laminating Labels, 1/2 x 1-1/2 inch, Wire Gauge: 12-10, Color: White, 5000/Package

Overview

Self-Laminating Labels, 1/2 x 1-1/2 inch, Wire Gauge: 12-10, Color: White, 5000/Package
Also known as: 074983439225, S050X125VATY

Specifications

Gauge: 10 AWG, 12 AWG
Type: Self-Laminating
Length: 1 1/2 in
Width: 1/2 in
Material: Vinyl
Color: White
Gauge: 10 AWG, 12 AWG
Length: 1 1/2 in
Material: Vinyl
Type: Self-Laminating
Width: 1/2 in
Color: White