PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 726168

Cat #: 855D-P00SC20G10L4P1

UPC: 612598533763

to view pricing and more.
Documents & Guides
No Documents Available
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 612598533763, 855D-P00SC20G10L4P1

Specifications

Size: 30 mm
Volts AC: 120
Mounting: Surface
Size: 30 mm
Mounting: Surface
Volts AC: 120