Cable Hanger with Shot-Fire Bracket, 1 3/4" dia

Item #: 726210

Cat #: WMX6SF

UPC: 782856803478

to view pricing and more.
Documents & Guides
WMX Cable Hanger With Shot-Fire Bracket, Diameter 1-3/4 Inch, Steel/Electro-Galvanized

Overview

WMX Cable Hanger With Shot-Fire Bracket, Diameter 1-3/4 Inch, Steel/Electro-Galvanized

Convienent, tool free closure for MC/AC cabe supports that attached to various deck substrates with a shot fire pin.

Also known as: 782856803478, WMX6SF

Features & Benefits

  • Bundle runs of MC or AC (refer to local authorities and NEC® Article 310 for derating ampacity when flexible power cables are used)
  • Complete with shot-fire bracket and pre-assembled drive pin from Illinois Tool Works, Inc.
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • Integrated pin installs easily using powder-actuated or single-shot gas-actuated tools
  • ICC-ES evaluation report available for drive pin from Illinois Tool Works, Inc.​

Specifications

Diameter: 1.750 in
Material: Steel
Finish: Electrogalvanized
Product Thickness: 0.125 in
Diameter: 1.750 in
Finish: Electrogalvanized
Material: Steel
Product Thickness: 0.125 in