TYPE 3 MARINE RATED F.M. CB - 60 AMP

Item #: 726351

Cat #: CB187F-60

UPC: 051712637398

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series CB187F marine rated circuit breaker, 48 Vdc, 60A, 5 kAIC, Automotive, type III, marine-rated, 5/16 in-18 TPI copper terminal

Overview

Eaton Bussmann series CB187F marine rated circuit breaker, 48 Vdc, 60A, 5 kAIC, Automotive, type III, marine-rated, 5/16 in-18 TPI copper terminal

Type I, Type II and Type III circuit breakers match the ATM and ATC fuse footprint. Ultra-thin, to fit in tight spaces, they're the smallest automotive circuit breakers on the market. Provide voltage and current limiting functionality and are designed for the on- and off-highway requirements of trucks, RVs, construction, agriculture, ATV and material handling equipment.

Also known as: 051712637398, CB187F-60

Specifications

Type: Automotive
Mounting: Flush
Amps: 60
Type: Automotive
Amps: 60
Mounting: Flush