AB 800TC-QA24R 30MM ILLUMINATED

Item #: 72651

Cat #: 800TC-QA24R

UPC: 662072723081

to view pricing and more.
Documents & Guides
AB 800TC-QA24R 30MM ILLUMINATED PUSH BUTTON 800T

Overview

AB 800TC-QA24R 30MM ILLUMINATED PUSH BUTTON 800T
Also known as: 662072723081, 800TC-QA24R

Specifications

Volts AC: 120
Amps: 20
Type: Bender, Heated
Family / Style: 800T
Standards: Build America Buy America Compliant
Volts AC: 120
Type: Bender, Heated
Standards: Build America Buy America Compliant
Amps: 20
Family / Style: 800T