54280 BLIND END

Item #: 726540

Cat #: 54280BE

UPC: 786209640482

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White

Overview

Copper Two-Hole Lug, Standard Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Also known as: 786209640482, 54280BE

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: White
Allowable Gauge Range: 300