N Series FG Enclosure, FHLWT, 24x24x10

Item #: 726610

Cat #: N242410FHLWT

UPC: 785928223525

to view pricing and more.
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928223525, N242410FHLWT

Specifications

Depth: 10 in
Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 24 in
Material: Fiberglass
Width: 24 in
Color: Gray