This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, A-Lamp, 14W, 3100KCompact Fluorescent Lamp, 14 Watt, Bulb: A-Lamp (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3100K
Overview
Compact Fluorescent Lamp, A-Lamp, 14W, 3100KCompact Fluorescent Lamp, 14 Watt, Bulb: A-Lamp (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3100K
Also known as: 2131431K
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3100 (Warm White) |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 14 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Temperature: | 3100 (Warm White) |
Lumens: | 800 |
Wattage: | 14 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)