Smile 11 Ea Tina

Item #: 726692

Cat #: 2TLA030050R0000

UPC: 350024432142

to view pricing and more.
Documents & Guides
Emergency Stop Button In Smile Enclosure, Tina Adaptation Unit To Dynlink Included, Status Led In Button.

Overview

Emergency Stop Button In Smile Enclosure, Tina Adaptation Unit To Dynlink Included, Status Led In Button.

Emergency Stop Button In Smile Enclosure, Tina Adaptation Unit To Dynlink Included, Status Led In Button, 1 X M12 5-Pin Male Connector.

Also known as: 350024432142, 2TLA030050R0000

Specifications

Poles: 2
Amps: 20
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade
Family / Style: Smile
Poles: 2
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Family / Style: Smile
Amps: 20
Color: White
Type: Duplex, Straight Blade