480V, 40 Hp, Line Reactor

Item #: 726767

Cat #: KDRC1P

UPC:

to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.2" x 5.0".

Overview

Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.2" x 5.0".
Also known as: KDRC1P

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Phase: 3
Amps: 52
Volts AC: 480
Horsepower: 40