7W MR16 LED Lamp, 27K

Item #: 726933

Cat #: 7MR16/F36-2700-DIM

UPC: 046677432621

to view pricing and more.
Dimmable LED Lamp, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 370, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs. *Philips Part # 432625 * 35W Equivalent.

Overview

Dimmable LED Lamp, 7 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 370, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs. *Philips Part # 432625 * 35W Equivalent.
Also known as: 046677432621, 7MR16/F36-2700-DIM

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 370
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 370
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°