P1 Continuous Tape Cassette, 3/4" x 25', White

Item #: 72696

Cat #: T075X000VPC-BK

UPC: 074983356621

to view pricing and more.
P1 Continuous Tape Cassette, Dimensions: 3/4 inch x 25 feet, Color: White, Compatible With: PanTher LS8E and Cougar LS9 Hand-Held Thermal Transfer Printers

Overview

P1 Continuous Tape Cassette, Dimensions: 3/4 inch x 25 feet, Color: White, Compatible With: PanTher LS8E and Cougar LS9 Hand-Held Thermal Transfer Printers

P1 Cassette, Continuous Tape, Vinyl, 0.75 Inch Wide x 25 Feet Long, Black on White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Print terminal block labels ranging in size from 0.19 inches to 0.38 inches.

Also known as: 074983356621, T075X000VPC-BK

Specifications

Length: 25 ft
Width: 3/4 in
Type: Permanent, Label
Material: Vinyl
Color: White
Length: 25 ft
Type: Permanent, Label
Color: White
Width: 3/4 in
Material: Vinyl