Safety Switch, 100A, 3P, 600VAC, Industrial, Fusible, NEMA 3R

Item #: 727222

Cat #: 1494H-DN3H6

UPC: 662074659821

to view pricing and more.
Documents & Guides
Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 3R

Overview

Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Fusible, NEMA 3R
Also known as: 662074659821, 1494H-DN3H6

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 600