P1 Continuous Tape Cassette, 1" x 25'

Item #: 72739

Cat #: T100X000VXC-BK

UPC: 074983357840

to view pricing and more.
P1 Continuous Tape Cassette, Dimensions: 1 inch x 25 foot, Color: Black on Yellow, Compatible With: PanTher LS8E and Cougar LS9 Hand-Held Thermal Transfer Printers

Overview

P1 Continuous Tape Cassette, Dimensions: 1 inch x 25 foot, Color: Black on Yellow, Compatible With: PanTher LS8E and Cougar LS9 Hand-Held Thermal Transfer Printers
Also known as: 074983357840, T100X000VXC-BK

Specifications

Length: 25 ft
Width: 1 in
Material: Vinyl
Color: Yellow
Length: 25 ft
Material: Vinyl
Width: 1 in
Color: Yellow