Integrated Display Computer, 15" TFT, Touchscreen, Solid State Drive

Item #: 72746

Cat #: 6181F-15TPXP

UPC: 612598605064

to view pricing and more.
Documents & Guides
Integrated Display Computer, 15 Inch TFT Display, Touchscreen, Solid State Drive, Performance Package, Windows XP Professional SP3

Overview

Integrated Display Computer, 15 Inch TFT Display, Touchscreen, Solid State Drive, Performance Package, Windows XP Professional SP3
Also known as: 612598605064, 6181F-15TPXP

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 15 in
Type: Operator Interface